4 in. OD 12 ga 304L Stainless Steel 90 Degree Elbow
4 in. OD 12 ga 304L Stainless Steel 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic product
- Pickled and passivated
- Corrosion resistant
Documents
Specifications
- ASTM:
- ASTM A-774
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 304L