4 in. OD 12 ga 316L Stainless Steel 90 Degree Elbow

DS6L1279P

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated

SPECIFICATIONS

ASTM Specifications
ASTM A-774
Clean Bagged
No
End Connection 2
OD
End Connections
OD
Fitting Size 2
4 in
Fitting Type
Straight

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday