4 in. OD Closet Flange

You last purchased this on
 

4 in. OD Closet Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. OD Closet Flange

  • Fast #
  • Part #CDWVCFP
  • Item #65687
  • Manufacturer Part #10046472
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DWV
  • With limit stop
  • Requires Certification

Specifications

ASTM:
ASTM B-75
CARB OTC LEED Compliant:
No
Closet Flange Connection Type:
Solder
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Copper
NSF Certified:
No
Test Cap Included:
No