4 in. OD Tube Hot Dipped Galvanized Ductile Iron Backup Flange
4 in. OD Tube Hot Dipped Galvanized Ductile Iron Backup Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- OD and drilling are 150# class
- AFR and FFR flanges have a bevel on one side of ID
- Prime painted or hot dipped galvanized
- For 14 in. and larger products, please refer to the appropriate pipe section in the front of the catalog
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- Ductile Iron Class:
- C110
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No