4 in. Plain Ductboard Start Collar with Scoop

Part #S404DCCSP  |  Item #7531979  |  Manufacturer Part #04-404-DCCS

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 4 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel