4 in. Plastic P-Trap

Part #ADWVPTP  |  Manufacturer Part #ABS 00706X 1200

Trap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SCH 40 ABS
  • End connections: Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965

Application: DWV

Cleanout: No

Color Finish: Black

Color Finish Category: Blacks

Connection Type: Solder

End Connection 1: Hub

Fitting Sizes: 4 in

Material Type: ABS 706X

Maximum Temperature: 160

Schedule Class: 40

Trap Material: Plastic

Trap Material Type: ABS

Trap Size: 4 in

Type: ADWVPTP