4 in. Plastic Plain End Gas Ball Valve
4 in. Plastic Plain End Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polybutylene
- NSF Certified:
- No
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Size:
- 4 in
- Valve Type:
- Gas Ball Valve