4 x 2 in. PVC DWV Double Wye

You last purchased this on
 

4 x 2 in. PVC DWV Double Wye

This product requires certification to purchase.
You last purchased this on
 

4 x 2 in. PVC DWV Double Wye

  • Fast #
  • Part #PDWVCDYPK
  • Item #2111539
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
4 in x 4 in x 2 in x 2 in
Fitting Type:
Double Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40