4 in. Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

Part #DS14LW9P  |  Item #54220

$ 94.00 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #DS14LW9JItem #54215

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #DS14LW9KItem #54217

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.00 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DS14LW9LItem #79858

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #DS14LW9MItem #54218

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #DS14LW9PItem #54220

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 94.00 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #DS14LW9SItem #107676

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 350.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #DS14LW9UItem #54456

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 270.00 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #DS14LW9XItem #65663

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 570.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B16.9

ASTM Specifications: ASTM A-403-WPW

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, Long Radius]

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 10