4 in. Sch. 10 SS 304L A312 Welded Pipe NSF61
4 in. Sch. 10 SS 304L A312 Welded Pipe NSF61
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 4 in
- Schedule Class:
- 10
- UL Listed:
- No