4 in. Schedule 10 304L Stainless Steel Tee
4 in. Schedule 10 304L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-403 WPW
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- MSS:
- MSS SP-43
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 10
- UL Listed:
- No
- Weight:
- 4.7 lb