4 in. Schedule 10 316L Seamless Stainless Steel Pipe

Part #GSSP16LP  |  Item #261790

$ 1,755.00

Per 20 FT / $87.75 per FOOT

1755.0

(Pricing is for 4 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #GSSP16LFItem #4245219

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #GSSP16LGItem #3940166

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GSSP16LJItem #459619

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #GSSP16LKItem #261788

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 744.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GSSP16LLItem #3933322

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #GSSP16LMItem #261789

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,319.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 4 in

    Part #GSSP16LPItem #261790

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,755.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 6 in

    Part #GSSP16LUItem #261791

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,321.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #GSSP16LXItem #4667138

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,971.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-312

Material: Stainless Steel

Material Type: 316L

Origin: Global

Pipe Tubing Size: 4 in

Schedule Class: 10

Type: Seamless