4 in. Schedule 10 316L Welded Stainless Steel Pipe

Part #GSP1S6LDRLP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #GSP1S6LDRLP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GSP1S6LDRLU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GSP1S6LDRLX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-312

End Connection 1: Weld

End Connection 2: Weld

Material: Stainless Steel

Material Type: 316L

Pipe Tubing Size: 4 in

Schedule Class: 10

Type: Welded