4 in. Schedule 10 Seamless 316L Stainless Steel Cap
4 in. Schedule 10 Seamless 316L Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Seamless
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Schedule Class:
- 10
- UL Listed:
- No