4 in. Welded Schedule 40 Stainless Steel Pipe

You last purchased this on
 

4 in. Welded Schedule 40 Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44LNSFP
  • Item #7015334
  • Manufacturer Part #DSP44LNSFP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
4 in
Schedule Class:
40
UL Listed:
No