4 in. Beveled Schedule 40 Domestic Black Carbon Steel Double Random Length Fusion Pipe

You last purchased this on
 

4 in. Beveled Schedule 40 Domestic Black Carbon Steel Double Random Length Fusion Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. Beveled Schedule 40 Domestic Black Carbon Steel Double Random Length Fusion Pipe

  • Fast #
  • Part #DBPAPI5LFBEDRLP
  • Item #1333818
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

API:
API 5LB
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
4 in
Schedule Class:
40