4 in. Sch. 40 Galvanized A106B Pipe SRL Seamless Single Random Length Carbon Steel
4 in. Sch. 40 Galvanized A106B Pipe SRL Seamless Single Random Length Carbon Steel
Package Quantity Info:
FT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40