4 in. Sch. 40 Alloy 20 Seamless Pipe Stainless Steel
4 in. Sch. 40 Alloy 20 Seamless Pipe Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-20
- Material:
- Stainless Steel
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 4 in
- Product Type:
- Seamless Pipe
- Schedule Class:
- 40