4 in. Schedule 80 Black Coated Plain End Seamless Carbon Steel Pipe

Part #DBSPA106B80DRLPE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #DBSPA106B80DRLKE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBSPA106B80DRLPE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DBSPA106B80DRLXE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-106B

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

Material: Carbon Steel

Pipe Tubing Size: 4 in

Schedule Class: 80

Type: Seamless