4 in. Sewer x Spigot DWV and PVC Adapter

You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Sewer x Spigot DWV and PVC Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Sewer x Spigot DWV and PVC Adapter

  • Fast #
  • Part #MUL043154
  • Item #158358
  • Manufacturer Part #043154
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and A -10.8 psi vacuum pressure
  • Fabricated
  • Advanced material formulations allow the fitting to resist extreme forces without losing flexibility
  • Typically, half the weight of fabricated fittings
  • Corrosion resistant
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Leak-proof at 5° joint deflection and 5% ring deflection
  • Leads the industry in crush-resistance and able to handle extreme loads underground, designed to withstand the rigors of the job site, exceeding ASTM impact standards
  • Lightweight and easy to handle with the patented Trench Tough Plus™ locked-in gasket design, manufactured to allow for a high degree of joint deflection, reducing the risks caused by soil settlement or shifting
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Sewer
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot x Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Adapter
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
Type:
Mul043154