4 in. Slip-Joint Ductile Iron Pipe

Part #DI52SJPPP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #DI52SJPP16

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DI52SJPPP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI52SJPPU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI52SJPPX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Includes tyton gasket.
  • Hundreds of models available
  • Made in North America
  • 25 Year Warranty

Specifications

ANSI Specifications: ANSI A21.50, ANSI A21.51

AWWA Specifications: AWWA C-110, AWWA C-111, AWWA C-115

Application: Water

Ductile Iron Class: CL52

Ductile Iron Pipe Type: Ductile Iron Slip Joint Pipe

End Connection 1: Slip Joint

End Connection 2: Slip Joint

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 4 in

Pressure Class: 350#