4 in. Slip-On 150# Standard Carbon Steel Raised Face Flange
Part #GRFSOFP | Item #18771
All Sizes
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
ASTM Specifications: ASTM A-105
Application: Fire Protection
Clean Bagged: No
Coating: [Zinc Plated, Painted]
End Connection 1: Slip On
End Connection 2: Slip On
End Connections: Slip On
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Flange Type: [Raised Face, Slip On]
Material: Carbon Steel
Origin: Global
Pressure Class: 150#
Product Type: Threaded O-Let
Schedule Class: Standard