4 in. Slip-On 300# 304L Stainless Steel Full Face Flange

Part #IS3004LFFSOFP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flange Type: Full Face

Material: Stainless Steel

Material Type: 304L

Pressure Class: 300#