4 in. Slip-On 300# 304L Stainless Steel Raised Face Flange

Part #IS3004LRFSOFP  |  Item #459504

$ 121.50 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS3004LRFSOF10Item #4276500

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #IS3004LRFSOFDItem #1337682

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.00 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS3004LRFSOFFItem #1337699

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.00 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS3004LRFSOFGItem #1337708Mfr. Part #AC450L-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.00 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS3004LRFSOFHItem #1337717

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS3004LRFSOFJItem #1314384

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.40 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS3004LRFSOFKItem #1337736

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS3004LRFSOFKKItem #4712128

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS3004LRFSOFLItem #1337743

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.05 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS3004LRFSOFMItem #1337752

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.65 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS3004LRFSOFPItem #459504

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 121.50 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS3004LRFSOFUItem #1337836

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 248.40 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS3004LRFSOFXItem #1337852

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 348.75 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Origin: Global

Pressure Class: 300#

UL Listed: No