4 in. Slip-On 600# Standard Carbon Steel Raised Face Flange

G600RFSOFP

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    G600RFSOFG

  • $27.28
  • 2 in

    G600RFSOFK

  • $32.93
  • 3 in

    G600RFSOFM

  • $49.31
  • 4 in

    G600RFSOFP

  • $98.83
  • 6 in

    G600RFSOFU

  • $225.19
  • 8 in

    G600RFSOFX

  • $358.52

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Flange Type
Raised Face, Slip On
Material
Carbon Steel
Origin
Global
Pressure Class
600#
Schedule Class
Standard

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday