4 in. Slip-On SDR 11 200 psi Ductile Iron Back-Up Ring

IBUPSDR1104B

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-207
Clean Bagged
No
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Straight
Flange Type
Grade
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday