4 in. Orange PVC / ABS DWV Test Cap
Specialty Products™ 4 in. Orange PVC / ABS DWV Test Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- No solvent required
- Cap slips over end of pipe or inserts into fittings
- Designed for ABS or PVC Schedule 40 DWV pipe and fittings
Documents
Specifications
- Collection:
- Specialty Products™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Test Cap
- Height:
- 1-13/64 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40