4 in. 3000# A105 SW Coupling Forged Steel

You last purchased this on
 

4 in. 3000# A105 SW Coupling Forged Steel

This product requires certification to purchase.
You last purchased this on
 

4 in. 3000# A105 SW Coupling Forged Steel

  • Fast #
  • Part #FSSCP
  • Item #50658
  • Manufacturer Part #12402040
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
5-1/2 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
2-3/25 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
7.30 lb