4 in. Socket Forged Steel Coupling
Part #IFSSCP | Item #1795698 | Manufacturer Part #12402040G
$
84.00
EACH
(Pricing is for 4 in)
All Sizes
Product Details
Documents
Specifications
ASME Specifications: [ASME B1.230.1, ASME B16.11]
ASTM Specifications: ASTM A-105N
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Forged Steel
Pressure Class: 3000#