4 in. Socket Schedule 80 CPVC 45 Degree Elbow

Part #CP80S4P  |  Item #88514  |  Manufacturer Part #059172

$ 53.64 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CP80S4DItem #88397Mfr. Part #059164

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.87 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CP80S4FItem #88398Mfr. Part #059165

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.14 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CP80S4GItem #88399Mfr. Part #059166

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.58 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CP80S4HItem #88509Mfr. Part #059167

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CP80S4JItem #88510Mfr. Part #059168

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.27 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CP80S4KItem #88511Mfr. Part #059169

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.88 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CP80S4LItem #88512Mfr. Part #059170

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.41 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CP80S4MItem #88513Mfr. Part #059171

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.08 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CP80S4PItem #88514Mfr. Part #059172

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.64 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #CP80S4UItem #88515Mfr. Part #059173

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 165.24 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #CP80S4XItem #88380Mfr. Part #059174

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 343.79 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec 45° Elbow Soc x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80

Specifications

ASTM Specifications: ASTM F439

Application: [Chemical Processing, Pharmaceutical, Semiconductor, Waterworks]

Diameter: 4 in

Elbow Degree: 45

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Schedule Class: 80

Temperature Range: Up to 200°F

Type: CP80S4P