4 in. Socket Weld 300# Extra Heavy Flat Face Carbon Steel Flange

Part #G300FFSWFXHBP  |  Item #4897335

$ 59.98 EACH
(Pricing is for 4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #G300FFSWFXHBDItem #4897174

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.31 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G300FFSWFXHBFItem #4897196

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.31 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G300FFSWFXHBGItem #4897210

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.31 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G300FFSWFXHBHItem #4897220

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.31 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G300FFSWFXHBJItem #4897247

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.31 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G300FFSWFXHBKItem #4897264

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.12 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G300FFSWFXHBLItem #4897279

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.94 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G300FFSWFXHBMItem #4897295

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.71 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G300FFSWFXHBPItem #4897335

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.98 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #G300FFSWFXHBSItem #4897368

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.37 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G300FFSWFXHBUItem #4897389

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 100.72 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #G300FFSWFXHBXItem #4897431

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: Extra Heavy