4 in. Socket Weld 300# Standard Flat Face Carbon Steel Flange

Part #G300FFSWFP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: Standard