4 in. Socket Weld Schedule 80 Heavy Duty PVC Flange

You last purchased this on
 
Chemtrol

4 in. Socket Weld Schedule 80 Heavy Duty PVC Flange

  • Fast #
  • Part #C4551HP
  • Item #801037
  • Manufacturer Part #CA22650
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

4 in. Socket Weld Schedule 80 Heavy Duty PVC Flange

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Female socket connections and flange connections compatible with ANSI B16.5 Class 150
  • One-piece solid design
  • Do not use or test with compressed air or other gases
  • Design stress of 2,000 psi at 73°F
  • Maximum service temperature 140°F
  • Universal part no. 851
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Class 150, ANSI 14, ANSI 61
ASTM:
ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
C4551HP