4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow

You last purchased this on
 

4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #S407040
  • Item #502186
  • Manufacturer Part #407-040
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
  • Design Standards - NIBCO PVC Schedule 40 pressure fittings conform to ASTM Standards D-2466
  • PVC Schedule 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool & spa
  • Size Range - 1/2" - 12"
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40