4 in. Solvent Weld 2-Way SDR 35 PVC Cleanout

This product has been replaced by

Multi-Fittings Corporation White Solvent Weld Plastic 2 Way Cleanout
Multi-Fittings Corporation 4 in. Solvent Weld Plastic 2 Way Cleanout
Manufacturer Part #340350
You last purchased this on
 
Multi-Fittings Corporation

4 in. Solvent Weld 2-Way SDR 35 PVC Cleanout

  • Fast #
  • Part #MUL040350
  • Item #137124
  • Manufacturer Part #040350
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation White Solvent Weld Plastic 2 Way Cleanout
Multi-Fittings Corporation 4 in. Solvent Weld Plastic 2 Way Cleanout
Manufacturer Part #340350
Multi-Fittings Corporation

4 in. Solvent Weld 2-Way SDR 35 PVC Cleanout

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Superior chemical resistance
  • Super abrasion resistance
  • Leak-proof joints
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Corrosion resistant
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This eliminates underground water infiltration and exfiltration
  • Requires Certification

Specifications

Application:
Abrasion Resistance, Chemical Resistance, Sewer
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
Weight:
0.674 lb