4 in. Plastic Roof Drain
867 Series 4 in. Plastic Roof Drain
Frequently Purchased Together
Product Details
- Brass thread inserts accept collar and clamp screws
- Polypro dome
- Key and keyhole alignment system on dome strainer and gravel guard
- Polypropylene or cast iron dome strainer
Specifications
- ASME:
- ASME A112.6.4 2003
- CARB OTC LEED Compliant:
- No
- Collection:
- 867 Series
- Construction:
- Non-Membrane
- Diameter:
- 10 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 10 in
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 4 in
- End Connection 1:
- Hub
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No