4 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter
This product has been replaced by
Manufacturer Part #340728
4 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Highly resistant to abrasion
- Manufacturer may vary by location
- Corrosion resistant
- The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This eliminates underground water infiltration and exfiltration
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, DWV
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- Type:
- MUL040728
- Weight:
- 0.281 lb