4 in. Stainless Steel Flanged Gate Valve

Part #P150RF10SLGRFP  |  Manufacturer Part #150RF10SL-GRF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Pressure Class: 150#

Valve Size: 4 in

Valve Type: Gate Valve