4 in. Stainless Steel T-Head Nut and Bolt 4 Pack

SS6THBNFP4

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Inside Diameter
3/4 in
Length
4 in
Material
Stainless Steel
Material Type
316
Package Quantity
Pack of 4

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday