4 in. Stainless Steel Tubing

You last purchased this on
 

4 in. Stainless Steel Tubing

  • Fast #
  • Part #ISSST4PP18088
  • Item #2971785
3.6 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 in. Stainless Steel Tubing

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
88 in
Material:
Stainless Steel
Material Type:
304
PipeTubing Size:
4 in
Wall Thickness:
0.180 in