4 in. Stainless Steel Tubing

You last purchased this on
 

4 in. Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

4 in. Stainless Steel Tubing

  • Fast #
  • Part #S4M7STPP22
  • Item #3450450
  • Manufacturer Part #S4M7STPP22
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 22 – for example, 22, 44, 66, and so on.
Order in multiples of 22
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Gauge (metal):
7 ga
Length:
22 ft
Material:
Stainless Steel
Material Type:
304
PipeTubing Size:
4 in