4 in. Standard Global Carbon Steel Seamless Pipe with Nipple

You last purchased this on
 

4 in. Standard Global Carbon Steel Seamless Pipe with Nipple

This product requires certification to purchase.
You last purchased this on
 

4 in. Standard Global Carbon Steel Seamless Pipe with Nipple

  • Fast #
  • Part #GBSPA106B937P
  • Item #7289015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
4 in
Schedule Class:
40