4 in. Conduit Polybutylene Plug with Pulling Eye
4 in. Conduit Polybutylene Plug with Pulling Eye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Conduit
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Origin:
- Domestic