4 in. Threaded 125# Black Malleable Iron Cored Plug

You last purchased this on
 

4 in. Threaded 125# Black Malleable Iron Cored Plug

This product requires certification to purchase.
You last purchased this on
 

4 in. Threaded 125# Black Malleable Iron Cored Plug

  • Fast #
  • Part #IBCPP
  • Item #307421
  • Manufacturer Part #ZMBPL11
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • 125#
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B1.20.1
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
Head Style:
Square
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Type:
IBCPP
UL Listed:
Yes