4 in. Threaded 150# 304L Stainless Steel Union

You last purchased this on
 

4 in. Threaded 150# 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

4 in. Threaded 150# 304L Stainless Steel Union

  • Fast #
  • Part #IS4CTUP
  • Item #82888
  • Manufacturer Part #K487-64
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
1-12/25 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No