4 in. Threaded 150# 316 Stainless Steel Half Coupling

IS6CTHCSP114P

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    IS6CTHCSP114G

  • 2 in

    IS6CTHCSP114K

  • 3 in

    IS6CTHCSP114M

  • 4 in

    IS6CTHCSP114P

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
4 in
Fitting Type
Straight
Origin
Global

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday