4 in. Threaded 150# 316 Stainless Steel Square Head Plug
Part #IS6CTSPP | Item #265294 | Manufacturer Part #K617-64
$
80.75
EACH
(Pricing is for 4 in)
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Fitting Type: Plug
Head Style: Square
Material: Stainless Steel
Material Type: 316
Origin: Global
Pressure Class: 150#