4 in. Threaded 150# Black Malleable Iron Coupling

You last purchased this on
 

4 in. Threaded 150# Black Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

4 in. Threaded 150# Black Malleable Iron Coupling

  • Fast #
  • Part #BCP
  • Item #30083
  • Manufacturer Part #0310081807
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • 150#
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Coating: Black
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Standard
Length:
3-11/16 in
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Threaded Fitting
Temperature Range:
-20 to 350 Deg F
Type:
BCP
UL Listed:
Yes