4 in. FPT 150# Global Galvanized Malleable Iron Cap
4 in. FPT 150# Global Galvanized Malleable Iron Cap
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Import
- Rating: 150#
Documents
Specifications
- ANSI:
- ANSI B16.14, ANSI B16.3
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.3
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Head Style:
- Round Head
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 347 Deg F
- UL Listed:
- Yes