4 in. 300# CS A105 RF Threaded Flange Forged Steel Raised Face
4 in. 300# CS A105 RF Threaded Flange Forged Steel Raised Face
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME SA-216-WCB
- ASTM:
- ASTM A-105, ASTM A-216-WCB
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 10 in
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Length:
- 1-22/25 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- No